Shop HAMILTON
See all product information
Create Account
Zinc Plated Cush-N-Aire Swivel Caster, 16" Pneumatic Air-Filled Tire, 1" Straight Roller Bearing
- Mfr # S-7116-PR
- Zoro # G3709262
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
1
Wheel Width
4.8
Wheel Dia.
16
Replacement Wheel
W-164-PR-1
Load Rating
960
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-7116-PR
- Zoro #
- G3709262
- UPC #
- -
- Country of Origin
- United States
- Number of Wheels
- 1
- Replacement Wheel
- W-164-PR-1
- Load Rating
- 960
- Core Color
- Black
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Item
- Swivel Caster
- Caster Plate Hole Pattern
- D
- Frame Finish
- Zinc
- Non-Marking
- No
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Series
- Cush-N-Aire
- Wheel/Tread Hardness Rating
- Soft
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Black
- Tread Shape
- Standard
- Wheel/Tread Material
- Pneumatic
- Wheel Core Material
- Steel
- Operating Temperature Range
- -30 to 120 deg(F)
Dimensions
- Wheel Width
- 4.8
- Wheel Dia.
- 16
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 18.75
- Mounting Plate Size
- 6-1/8 x 7-1/2
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.