Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing

  • Mfr # S-7118-PR

  • Zoro # G3739231


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Zinc
Load Rating
1800
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Number of Wheels
1
Caster Frame Material
Forged Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-7118-PR
Zoro #
G3739231
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
5.7
Wheel Dia.
18
Mounting Bolt Dia.
0.5
Mounting Height
10.625
Mounting Plate Size
6-1/8 x 7-1/2

Details

Frame Finish
Zinc
Load Rating
1800
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Item
Swivel Caster
Number of Wheels
1
Caster Frame Material
Forged Steel
Non-Marking
No
Standards
ICWM
Thread Guards
No
Replacement Wheel
W-8-PR-3/4
Core Color
Black
Caster Plate Hole Pattern
D
Series
Cush-N-Aire
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Black
Tread Shape
Standard
Wheel/Tread Material
Pneumatic
Wheel Core Material
Steel
Operating Temperature Range
-30 to 120 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.