Shop HAMILTON

High Heat Standard Duty Kingpinless Swivel Caster rated up to 550 Degree F, 8" x 2" Scorcher Wheel

  • Mfr # S-52HK-8HNY
  • Zoro # G1254202

product price: 
$
93.29
/ea

Key Features

Wheel Dia.
8in
Caster Sub-Type
Kingpinless Swivel
Load Rating
960 lb. @ 550 Degrees F
Wheel Width
2in
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-52HK-8HNY
Zoro #
G1254202
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8in
Wheel Width
2in
Overall Height
9-1/2in
Stem Dia.
No Stem
Mounting Bolt Dia.
0.375
Mounting Height
9.5
Mounting Plate Size
4 x 4 1/2

Details

Caster Sub-Type
Kingpinless Swivel
Load Rating
960 lb. @ 550 Degrees F
Number of Wheels
1
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Item
Swivel 52K 8X2 Hi-Heat Nylon
Frame Finish
Zinc
Non-Marking
No
Standards
ICWM
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Replacement Wheel
W-820-HNY-3/4
Outside Bolt Hole Spacing
3 x 3
Core Color
Brown
Caster Frame Material
Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
High Heat Standard Duty Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Brown
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel Core Material
High Heat Nylon
Load Rating Range
Standard-Duty
Operating Temperature Range
-70 to 550 deg(F)

Description

Swivel 52K 8X2 Hi-Heat Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.