Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AudioMVP Boombox CD/FM/Bluetooth Media Player

  • Mfr # HB100BT2

  • Zoro # G5628884


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Recommended Grade
PK+
Recommended Age
4+ Years
Material
plastic, electronics
Height
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB100BT2
Zoro #
G5628884
UPC #
681181623716
Country of Origin
Slovenia

Dimensions

Height
5.1"
Width
8.6"
Depth
13.2"

Details

Color
Blue
Recommended Grade
PK+
Recommended Age
4+ Years
Material
plastic, electronics
Features
Radio Tuner, Bluetooth
Battery Included
No
Product Type
Radio/CD Player BoomBox
Power Source
Battery
Bluetooth Compatible
Yes
Batteries Included
No

Description

HamiltonBuhl AudioMVPTM Portable Stereo Boombox with Bluetooth® Receiver, CD/FM Media Player! The HamiltonBuhl AudioMVPTM HB100BT2 is a convenient and innovative, quality stereo Bluetooth boombox/media player. Take your classroom technology up a notch with the boombox that lets you stream music from your Bluetooth® enabled device in addition to playing CDs or FM Radio. This school-tested and teacher-approved boombox gives you unrivaled control of your listening experience!
• Supports Bluetooth 2.1
• Adapter AC input: AC100-240~50/60Hz
• Adapter DC output: DC9V0.8A
• Batteries power: DC 12V (8x1.5V) UM-2/LR14 Batteries
• Output power: 2 x 1.2 Watts RMS
• Headphone jack: 3.5mm stereo jack
• Operation temperature: 41 F- 95 F
• Frequency: FM 88- 108 MHz
• CD optical pick-up lens: 3 bean semiconductor laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.