
Basic Cassette/CD/AM-FM Listening Center 6 stations
Mfr # LCP/CD385/6SV
Zoro # G5627536
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Color
Multi
Recommended Age
4+ Years
Recommended Grade
PK+
Material
plastic, metal, electronics, vinyl, foam
Product Type
Audio Distribution Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCP/CD385/6SV
Zoro #
G5627536
UPC #
681181510856
Country of Origin
China
Details
Color
Multi
Recommended Age
4+ Years
Recommended Grade
PK+
Material
plastic, metal, electronics, vinyl, foam
Product Type
Audio Distribution Kit
Power Source
2-way power - AC/DC - or operates on 8 "C" size batteries
Auxillary Input
AUX IN jack
Bluetooth Compatible
built-in Bluetooth
Description
The Hamilton Basic CD/Cassette/AM-FM Listening Center include everything you need for classroom audio for up to 6 students at a time.
Listening Center Includes:
(1) MPC-5050 Boom Box:
This fully programmable CD player with repeat play records from CD, radio or built-in microphone and receives AM & FM stereo broadcasts. Comes with attractive silver blue housing with 2-way power - AC/DC - or operates on 8 "C" size batteries (not included). UL listed. One (1) year warranty.
(6) Hamilton SC-7V Deluxe headsets Stereo/Mono smart, noise-reducing, fully adjustable
(1) Stereo jackbox with individual volume controls
(1) Laminated cardboard carry case with handle
One Year Warranty
Listening Center Includes:
(1) MPC-5050 Boom Box:
This fully programmable CD player with repeat play records from CD, radio or built-in microphone and receives AM & FM stereo broadcasts. Comes with attractive silver blue housing with 2-way power - AC/DC - or operates on 8 "C" size batteries (not included). UL listed. One (1) year warranty.
(6) Hamilton SC-7V Deluxe headsets Stereo/Mono smart, noise-reducing, fully adjustable
(1) Stereo jackbox with individual volume controls
(1) Laminated cardboard carry case with handle
One Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.