Zoro Homepage

Bluetooth, CD, Cassette, FM Boombox

  • Mfr # HECMPC-5050MPC5050BT

  • Zoro # G216003724


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastic, Electronics
Recommended Grade
Grade PK+
Recommended Age
4+ years
Includes
(1) Boom Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HECMPC-5050MPC5050BT
Zoro #
G216003724
UPC #
681181220076
Country of Origin
China

Details

Color
Blue
Material
Plastic, Electronics
Recommended Grade
Grade PK+
Recommended Age
4+ years
Includes
(1) Boom Box

Description

HamiltonBuhl Portable Bluetooth Boombox and Media Player The HamiltonBuhl MPC-5050 is built to deliver on the multiple media needs and demands of today's classrooms. This versatile boombox accommodates both old and new technologies! Play CDs, cassette tapes, FM radio, and with a built-in Bluetooth, wirelessly stream music through the boombox from your Bluetooth-ready tablet, smart phone, computer or any other Bluetooth-enabled device. You can even playback media from non-Bluetooth devices via AUX IN jack. With a built-in jackbox and exclusive set of six 6 built-in 3.5 mm headphone jacks located on the back of the box you can easily turn this boombox into a listening center. Designed and built to withstand the rigors of classroom use while providing high quality sound, the teacher-approved MPC-5050 is an excellent choice classroom and listening center use!


  • Built in Bluetooth to stream audio from Bluetooth-enabled tablets, smart phones, computers and other devices
  • Programmable CD player with repeat play
  • Plays: CDs and cassette tapes
  • FM Radio
  • 6 x 3.5mm headphone jacks
  • Built-in cassette recorder, record from Bluetooth signal, AUX IN jack, FM radio and CD

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.