Zoro Homepage

Classroom Cassette Player/Recorder, 2 Station, 1 Watt

  • Mfr # HA-802

  • Zoro # G5631063


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Color
Multi
Recommended Grade
PK+
Material
plastic, electronics
Recommended Age
4+ Years
Features
Plays MP3 files on USB Flash drives through built-in USB port, Auto shut-off and high quality speaker, AC/DC operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA-802
Zoro #
G5631063
UPC #
681181110025
Country of Origin
China

Details

Color
Multi
Recommended Grade
PK+
Material
plastic, electronics
Recommended Age
4+ Years
Features
Plays MP3 files on USB Flash drives through built-in USB port, Auto shut-off and high quality speaker, AC/DC operation
Input Voltage
120 V AC
Product Type
Cassette Player/Recorder
Capacity
1 x Cassette
Output Power
1 W
Batteries Included
No

Description

Versatility, performance, reliability and value are what you get from the Hamilton Electronics Cassette Listening Center. An automatic recording level function ensures a steady sound level without the need to adjust volume and a built-in condenser microphone faithfully captures every word and sound. Separate jacks for remote control and external microphone. Two 0.25" headphone jacks and one full watt of power make the HA-802 our most economical listening center. Uses 4 "C" batteries (not included), or attached 5' 120-volt AC cord (with cord storage compartment). UL and CSA listed. One (1) year warranty.
Features:
• Plays MP3 files on USB Flash drives through built-in USB port
• (2) 0.25" headphone jacks
• Auto shut-off and high quality speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.