Zoro Homepage

Deluxe Active Noise-Cancelling Headphones with Case

  • Mfr # NCHBC1

  • Zoro # G111799890


product price: $68.49
/ea

Key Features

Color
Black
Material
Plastic, Electronics
Includes
(1) Headphone, (1) Cable, (1) Case
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCHBC1
Zoro #
G111799890
UPC #
681181624362
Country of Origin
China

Details

Color
Black
Material
Plastic, Electronics
Includes
(1) Headphone, (1) Cable, (1) Case
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

HamiltonBuhl Deluxe Active Noise-Cancelling Headphones With CaseThe HamiltonBuhl NCHBC1 headphones are specially-designed to deliver superior noise-cancellation by actively reducing harmful and annoying low frequency sounds in noisy environments. The deluxe, over-ear cups with soft cushions deliver passive noise suppression as well. Together, the passive and active noise-cancelling technology creates a quiet, soothing environment to focus on the audio in your headphones or have some peace with no sound.The active noise cancelling ANC circuitry runs on one AAA battery not included and comes with a zippered carry case for protection and easy storage.Featuring an adjustable padded headband and a removable 5' Dura-Cord that can be swapped out for a 5' Dura-Cord with an in-line microphone to turn your headphone into a headset. Headset Dura-Cord is sold separately NCHBC2.With it's active noise cancelling technology, the NCHBC1 is ideal for use with tablets, mobile devices and any unit with a 3.5mm stereo headphone jack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.