
DELUXE STEREO HEADPHONE
Mfr # HA7
Zoro # G314908839
product price: $22.29
/eaKey Features
Color
Gray
Material
Leatherette, Plastic
Includes
Deluxe Stereo Headphone with 3.5mm Plug, Reclosable Storage bag, 2 x Ear cushions, 1/8" Plug Adapter, 1/4" Plug Adapter
Cable Length
9 ft
Features
Noise Reduction, Noise Isolation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA7
Zoro #
G314908839
UPC #
681181120055
Country of Origin
China
Dimensions
Cable Length
9 ft
Driver Size
1.57"
Details
Color
Gray
Material
Leatherette, Plastic
Item
Headphone
Includes
Deluxe Stereo Headphone with 3.5mm Plug, Reclosable Storage bag, 2 x Ear cushions, 1/8" Plug Adapter, 1/4" Plug Adapter
Features
Noise Reduction, Noise Isolation
Corded/Wireless
Corded
Min. Frequency Response
20 Hz
Host Interface
Mini-phone (3.5mm)
Driver Type
Ferrite
Earpiece Sensitivity
100 dB
Sound Mode
Mono, Stereo
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Impedance
32 Ohm
Max. Frequency Response
20 kHz
Frequency Response
20 Hz to 20 kHz
Connectivity Technology
Wired
Durability
Moisture Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.