Zoro Homepage

DELUXE STEREO HEADPHONE W VOL

  • Mfr # SC-7V

  • Zoro # G914908741


product price: $18.49
/ea

Key Features

Includes
Storage Bag
Cable Length
6 ft
Features
Robust, Tangle-free Cable, Noise Isolation; Chew Resistant
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-7V
Zoro #
G914908741
UPC #
681181120154
Country of Origin
China

Dimensions

Cable Length
6 ft
Driver Size
1.57 in

Details

Item
Headphone
Includes
Storage Bag
Features
Robust, Tangle-free Cable, Noise Isolation; Chew Resistant
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Earpiece Design
Over-the-head
Host Interface
Mini-phone (3.5mm)
Impedance
32 Ohm
Earpiece Type
Binaural
Sound Mode
Stereo

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.