Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ear Buds, In-Line Microphone and Play/Pause Control, 2PK

  • Mfr # ISD-EBA

  • Zoro # G111799845


product price: $17.99
/pk 2, $9.00/ea

Key Features

Color
White
Material
Plastic, Electronics
Includes
2 Ear Buds
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISD-EBA
Zoro #
G111799845
UPC #
194629122332
Country of Origin
China

Dimensions

Cable Length
4 ft
Driver Size
0.59"

Details

Color
White
Material
Plastic, Electronics
Includes
2 Ear Buds
Recommended Grade
Grade K+
Recommended Age
5+ years
Impedance
32 Ohm
Host Interface
Mini-phone (3.5mm)
Earpiece Type
Binaural
Sound Mode
Stereo
Earpiece Design
Earbud
Integrated Microphone
Yes
Compatibility
Mac, PC, Smart Phone, Tablet PC
Maximum Frequency
20 kHz
Item
Earset
Minimum Frequency Response
20 Hz
Features
In-Line Controller, Lightweight
Connectivity Technology
Wired

Description

The HamiltonBuhl ISD-EBA Ear Buds with In-Line Microphone are the perfect companion to any of your devices. These ear buds feature a Play/Pause Control Button for all non-PC devices. Sleek and lightweight, these earbuds feature a 3.5mm TRRS plug, 4' cord, and are Mac/PC compatible. Comes in easy-to-mark white color. Sold as 3 packs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.