
, EAR, BUDS, IN-LINE, MICROPHONE, AND, PLAY/PAUSE, CONTROL
Mfr # ISD-EBA
Zoro # G514908844
product price: $10.49
/eaSold in multiples of 2 for $20.98
Key Features
Color
White
Cable Length
4 ft
Features
Lightweight, In-Line Controller
Corded/Wireless
Corded
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISD-EBA
Zoro #
G514908844
UPC #
681181620142
Country of Origin
China
Dimensions
Cable Length
4 ft
Driver Size
0.59 in
Details
Color
White
Item
Earset
Features
Lightweight, In-Line Controller
Corded/Wireless
Corded
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Compatibility
Mac, PC, Smart Phone, Tablet PC
Integrated Microphone
Yes
Earpiece Type
Binaural
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Application
Music
Impedance
32 Ohm
Earpiece Design
Earbud
Detachable Microphone
No
Frequency Response
20 Hz to 20 kHz
Description
HAMILTONBUHL,EAR,BUDS,IN-LINE,MICROPHONE,AND,PLAY/PAUSE,CONTROL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.