
Economical Headphones, 100 Pk
Mfr # PER/100
Zoro # G3497729
product price: $359.99
/pk 100, $3.60/ea
Free Shipping & Returns
Key Features
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Impedance
32 Ohm
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PER/100
Zoro #
G3497729
UPC #
681181620906
Country of Origin
Unknown
Dimensions
Driver Size
1.18"
Details
Item
Headphone
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Impedance
32 Ohm
Connectivity Technology
Wired
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Color
Black
Features
Durable, Headband
Ear Cushion Material
Foam
Maximum Frequency
20 kHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.