Zoro Homepage

FLEX-PHONES, FOAM HEADPHONES, RED

  • Mfr # KIDS-RED

  • Zoro # G914908925


product price: $34.19
/ea

Key Features

Cable Length
4 ft
Features
BPA Free, Flexible
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIDS-RED
Zoro #
G914908925
UPC #
681181621507
Country of Origin
China

Dimensions

Cable Length
4 ft
Driver Size
1.18 in

Details

Color
Red
Item
Headphone
Features
BPA Free, Flexible
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Host Interface
Mini-phone (3.5mm)
Impedance
32 Ohm
Sound Mode
Stereo

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.