
Hamilton Buhl BTD-CUBE7 Blue Tooth Cube Speaker (Discontinued)
- Mfr # BTD-CUBE7
- Zoro # G003993030
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTD-CUBE7
Zoro #
G003993030
UPC #
681181620708
Country of Origin
China
Dimensions
Height
2"
Width
4"
Depth
1.3"
Details
Item
Speaker System
Bluetooth Compatible
Yes
Frequency Response
Max-20 kHz, Min-90 HZ
Connector Type
USB
Power Source
Battery
Features
Wireless Audio Stream
Battery Built-in
Yes
Wireless Speaker(s)
Yes
Battery Rechargeable
Yes
Portable
Yes
Description
Hamilton BTD- CUBE7 Portable Wireless Bluetooth Amplifier. Power your music with this Bluetooth Speaker! ;Quality sound in a small form factor that plays your music or other audio from a Bluetooth enabled device or via the 3.5mm audio input. making it compatible with just about anything that plays audio. ;Perfect for anyone that travels and is on-the-go or it can simply sit at a desk in an office setting. ;Device is made of ABS plastic and features easy-to use power and function buttons. Bluetooth working range is 10 meters (33 feet).Specifications: Bluetooth pocket size speaker Bluetooth range 33"; 4" W x 2" H x 1.25" D Rechargeable Li-ion battery Line in TF card reader Micro USB charger Frequency response: 90Hz-20KHz Sensitivity: 80db ± 2DB Distortion: 0.3% USB cable supplied for charging 1 Year WarrantyDimensions: Length: 8Height: 5Width: 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.