Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton Buhl Flex Phones Foam Headphones - 3.5mm Plug Blue

  • Mfr # KIDS-BLU

  • Zoro # G314908686


product price: $28.99
/ea

Key Features

Cable Length
4 ft
Features
Flexible, BPA Free
Corded/Wireless
Corded
Impedance
32 Ohm
Min. Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIDS-BLU
Zoro #
G314908686
UPC #
681181621514
Country of Origin
China

Dimensions

Cable Length
4 ft
Driver Size
1.18"

Details

Color
Blue
Item
Headphone
Features
Flexible, BPA Free
Corded/Wireless
Corded
Impedance
32 Ohm
Min. Frequency Response
20 Hz
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.