Hamilton Buhl HH/W906-multi Wireless Listening Center Audio Distribution Kit

  • Mfr # HH/W906-MULTI
  • Zoro # G504133386
product price: 
$
837.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HH/W906-MULTI
Zoro #
G504133386
UPC #
681181510108
Country of Origin
China

Description

Hamilton Electronics presents a 30 pack of Hamilton MS2L Personal Headphones with leatherette ear pads. This lab pack comes in a durable lockable carrying case (lock not included).

Lab Pack Includes:

• (30) Hamilton MS2L Personal Headsets with leatherette ear pads
• (30) 1/4" Headphone Adapters
• (1) Lockable carrying case (lock not included)

Headphone Description:

Hamilton Electronics MS2L - Super affordable personal educational headphone featuring leatherette ear pads and Hamlton’s exclusive patented ASMTM automatic stereo/mono technology. ASMTM allows these headphones can be safely used with virtually all school audio equipment. Never longer worry about mismatching headphones between different sources and damaging ears or equipment. No switches to set or special plug adapters to change - the headphone knows if it is plugged into a stereo or mono system and automatically adjusts! Operates in 1/8 inch
stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes.

Built with kid’s health and safety in mind, these are the first headphones designed to combat the spread of head lice in schools. Each headphone comes in its own heavy-duty, write-on, reclosable bag. When sealed in the bag, lice is killed in 24-48 hours without the use of chemicals.

Headphone Specifications:

• Operates in 1/8 inch stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes
• Leatherette ear pads
• Impedance: 170 Ohms
• Frequency response: 18-20k Hz
• Cord: 2 meters
• Speaker drivers: 40mm Cobalt magnet type
• Weight: 5 Ounces
•

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews