Dual Shoulder Holster, 12.5 in L
- Mfr # 3144
- Zoro # G515250102
Key Features
Specifications
Details
- MFR #
- 3144
- Zoro #
- G515250102
- UPC #
- 0720476192558
- Country of Origin
- China
- Color
- Gray
- Compatible Radio Series
- Universal
- Compatible Radio Brand
- Universal
- Item
- Dual Shoulder Holster
- Number of Additional Pockets
- 3
- Compatible Radio Manufacturer Model Number
- Universal
- Material
- Airprene, Polyester
- Product Type
- Dual Shoulder Holster
Dimensions
- Length
- 12 1/2 in
- Height
- 3 1/2 in
- Width
- 5 in
Description
The Squids 3144 Dual Shoulder Radio Holster is designed to keep radios, mobile devices and scanners secure and accessible. It prevents expensive equipment from being dropped, causing damage to the device, other items/equipment or workers on the job. A hook &loop breakaway design allows the holster to safely detach from the worker in emergency situations.This one-size-fits-most, industrial-grade mobile device holster is built with durable ripstop material and features heavy-duty webbing straps and buckles, designed for use in the harshest environments. It also includes airprene shoulder padding, providing long-lasting comfort. A dual-slot pocket holds two items such as radios, cell phones or barcode scanners and an additional pocket is available to carry a variety of equipment and tools. This holster has multiple connection points through built-in D-rings, webbing loops and mic tabs to connect with equipment and tools. It is ideal for work in warehouses, distribution centers, maintenance facilities and material inventory on construction and steel sites.
- •QUICK, SECURE ACCESS - Prevents costly drops, keeps radios, barcode scanners or cell phones close and ready
- •CONVENIENT STORAGE - Includes a hook & loop pocket and dual-slot pocket on chest for convenient and organized storage
- •INDUSTRIAL GRADE - Heavy-duty materials designed for harsh environments
- •ALL-DAY COMFORT - Airprene shoulder padding and curved webbing straps form to worker's body and equally distribute weight
- •ACCESSORIZE YOUR HOLSTER - Multiple D-rings, webbing loops and mic tabs to connect a variety of equipment
- •ADJUSTABLE FIT - Web strap adjusts to fit a variety of workers and can be worn under or over outerwear
- •BREAKAWAY DESIGN - Hook & loop allows harness to safely detach in emergencies
- •WASHABLE - Hand wash and dry with mild soap and water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.