Shop HAMILTONBUHL

Hamilton Buhl LCP/JBP-8SV/HA5 Listening Center Audio Distribution Kit

  • Mfr # LCP/JBP-8SV/HA5
  • Zoro # G004133268

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Six Position Jackbox with Individual Volume Controls8 x Hamilton HA-5 Deluxe headsets1 x Plastic Carrying Case
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCP/JBP-8SV/HA5
Zoro #
G004133268
UPC #
681181130283
Country of Origin
China
Item
Audio Distribution Kit
Includes
1 x Six Position Jackbox with Individual Volume Controls8 x Hamilton HA-5 Deluxe headsets1 x Plastic Carrying Case

Description

Hamilton Jackbox Listening Centers everything you need for classroom audio with up to 8 students at a time - Just add an audio source!
LCP/JBP-8SV/HA5 Listening Center Includes:

  • (1) Four Position Jackbox with Individual Volume Controls
  • (8) Hamilton SC-7V Deluxe Over-Ear Headsets with Volume Control

The Hamilton SC7V Headphone with individual volume control features four-in-one operation on 1/8 inch stereo 1/8 inch mono 1/4 in stereo and 1/4 inch mono modes. New soft leatherette style washable replaceable ear cushions new easier-to-wear lighter design with swivel ear-cups and soft coil 3 meter long cord (almost 10 feet!) all contribute to longer fatigue-free use. Now in easy to mark medium gray colors.

Specifications:

• Volume control
• Impedance: 170 ohms
• Speaker drivers: 57mm cobalt magnet type
• Headphone frequency response: 18-20k Hz
• 3 Meter Cord

  • Plastic Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.