
Hamilton Buhl On Ear Stereo Headphone with - Volume Control
Mfr # HA2V
Zoro # G114907841
product price: $12.79
/eaKey Features
Material
Foam
Includes
On Ear Stereo Headphone with Volume Control , Anti-Lice Storage Bag
Cable Length
6 ft
Features
Chew Resistant
Corded/Wireless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA2V
Zoro #
G114907841
UPC #
681181120086
Country of Origin
China
Dimensions
Cable Length
6 ft
Driver Size
1.57"
Details
Material
Foam
Item
Headphone
Includes
On Ear Stereo Headphone with Volume Control , Anti-Lice Storage Bag
Features
Chew Resistant
Corded/Wireless
Corded
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Earpiece Sensitivity
100 dB
Driver Type
Cobalt
Earpiece Design
Over-the-head
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Sound Mode
Mono, Stereo
Impedance
32 Ohm
Earpiece Controls
Volume
Frequency Response
20 Hz to 20 kHz
Connectivity Technology
Wired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.