Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton Buhl Personal Stereo Headphone with - Leatherette Cushions

  • Mfr # MS2L

  • Zoro # G814907806


product price: $13.59
/ea

Key Features

Includes
SchoolMate Personal Stereo Headphone with Leatherette, Anti-Lice Storage Bag
Cable Length
6 ft
Features
Lightweight, Tangle-free Cable, Durable, Rugged
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2L
Zoro #
G814907806
UPC #
681181120222
Country of Origin
China

Dimensions

Cable Length
6 ft
Driver Size
1.57"

Details

Item
Headphone
Includes
SchoolMate Personal Stereo Headphone with Leatherette, Anti-Lice Storage Bag
Features
Lightweight, Tangle-free Cable, Durable, Rugged
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Earpiece Design
Over-the-head
Impedance
32 Ohm
Host Interface
Mini-phone (3.5mm)
Min. Frequency Response
20 Hz
Earpiece Type
Binaural
Durability
Chew Resistant
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.