Zoro Homepage

Hamilton Buhl TPOD18 Octopus 360 deg Mini Tripod Camera Stand

  • Mfr # TPOD18

  • Zoro # G404049909


product price: $19.19
/ea

Key Features

For Use With
Smartphone, Webcams, HamiltonBuhl Cameras: VividPro, SpectraVR 360!
Head Type
Detachable Clip With Universal 1/4" Tripod Screw
Material
ABS, Rubber
Includes
(1) Universal Clip, (1) Universal Clip Mounting Plate, Easy-slide Adapters
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPOD18
Zoro #
G404049909
UPC #
681181626021
Country of Origin
China

Dimensions

Min. Height
6.50 in
Max. Height
9.50 in
Head Mount Thread Size
1/4"-20

Details

For Use With
Smartphone, Webcams, HamiltonBuhl Cameras: VividPro, SpectraVR 360!
Head Type
Detachable Clip With Universal 1/4" Tripod Screw
Material
ABS, Rubber
Includes
(1) Universal Clip, (1) Universal Clip Mounting Plate, Easy-slide Adapters
Color
Black, Gray
Load Capacity
1 lb
Item
Flexible Tripod

Description

This flexible, highly durable mini-tripod camera stand bends and flexes into any position! With 360° rotation capability, it is the ideal choice and accommodates most cameras, including ALL by HamiltonBuhl from VividPro to SpectraVR 360! Even comes with easy-slide adapters for camera and smartphone.

Features
  • Tripod is lightweight and easy to use
  • Works with smartphones (Apple or Android) in all size, cameras, webcams
  • The unique design allows you to secure your compact digital camera and video camera
  • Flexible tripod can stand or wrap around base on almost any surface
Includes
  • 1x Flexible Tripod
  • 1x Universal Clip
  • 1x Universal Clip Mounting Plate
Specifications
  • Material: ABS, Rubber
  • Maximum Load: 1 lbs
  • Cameras Interface: Universal 1/4 - 20 screw
  • Height with Phone Mount: 9.5" in.
  • Height without Phone Mount: 6.5 in.
  • Max Phone Mount Width: 3.3 in.
  • Min Phone Mount Width: 2.2"
  • Dimensions: 9.5 x 2 x 1.2 in.
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.