Zoro Homepage

Hamilton Electronics and Buhl W980 12VAC Power Adapter for 900-Series Transmitter

  • Mfr # W980

  • Zoro # G704053538


product price: $34.99
/ea

Key Features

Output Voltage
12V DC
Device Supported
Transmitter
Input Voltage
12 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W980
Zoro #
G704053538
UPC #
-
Country of Origin
China

Details

Item
AC Adapter
Output Voltage
12V DC
Device Supported
Transmitter
Input Voltage
12 V AC

Description

  • From Hamilton is a replacement 12VAC power adapter designed for use with the 900-series transmitter.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.