Zoro Homepage

Hamilton Electronics HGRF20 NoiseOff Replacement Foams Kit; Single Pack of 20 Foams

  • Mfr # HGRF20

  • Zoro # G504133669


product price: $35.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGRF20
Zoro #
G504133669
UPC #
681181624188
Country of Origin
China

Description

Hygienic and resistant to mold, mildew and bacteria, these acoustic foam cuffs can be cleaned with mild soap and water as needed.

Features
  • One set of foam is good for several months
  • Easy to clean with soap and water
  • Pack of 20 Foams
Specifications
  • Color: Black
  • Material: Mold, mildew & bacteria
  • Dimensions: 4.25" x 3.5" x 0.5"
  • Weight: 0.875 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.