Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton Electronics HGRF4 NoiseOff Replacement Foams; Pack of 4 Foams

  • Mfr # HGRF4

  • Zoro # G304133784


product price: $26.15
/ea

Key Features

Color
Black
Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGRF4
Zoro #
G304133784
UPC #
681181624171
Country of Origin
China

Details

Color
Black
Material
Foam
Item
Hearing Protector Foam Cuff

Description

Hygienic and resistant to mold, mildew and bacteria, these acoustic foam cuffs can be cleaned with mild soap and water as needed.

Features
  • One set of foam is good for several months
  • Easy to clean with soap and water
  • Pack of 4 Foams
Specifications
  • Color: Black
  • Material: Mold, mildew & bacteria
  • Dimensions: 1" x 3.5" x 0.5"
  • Weight: 0.375 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.