Hamilton Electronics HygenXWR25 Master Carton- 600 Pair - HygenX Sanitary Headphone Covers for On-Ear Headsets

  • Mfr # HygenXWR25
  • Zoro # G403717311
product price: 
$
187.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HygenXWR25
Zoro #
G403717311
UPC #
681181610044
Country of Origin
China

Description

HygenXWR25 Master Carton includes 1200 Individual Covers (600 Pair)

Introducing HygenX Disposable Headphone Covers by Hamilton Buhl. These covers allow the sharing of headphones and headsets in schools, businesses, hospitals, museums and at home. Simply stretch the cover around your earphone and you’re ready to use your headphones with the peace of mind and cleanliness you want.
HygenX Disposable Covers are the perfect accessory for headphones and headsets that are in shared environments. Keeping proper hygiene is more important now than ever and these covers are an easy way to keep your students, customers and patients cleaner. Hypoallergenic material and weave design give you full sound quality, comfort and protection. For added convenience, HygenX covers come in unique “tissue box” style packaging for easy storage and distribution.
Applications:

  • Education: Listening centers, computer labs, media centers
  • Business: Recording studios, display and demo headphones, trade shows, group presentations
  • Healthcare: Headphones for patients and visitors, MRI headphones
  • Worksite: Keep hearing protection devices clean

Specifications: HygenX25 for On-Ear Headphones and Headsets

  • Outer Diameter: 2 1/2 Inches
  • Stretches to Approximately 4 inches
  • Hypoallergenic polyester material
  • Each dispenser box contains 100 individual headphone covers (50 pair)
  • HygenX25 fits all Hamilton On-Ear/Personal headphones and headsets including:
    • HA2, HA2V, HA2M, HA-1A, Kids-HA2, MS2L, MS2LV, HA2USB, HA2USBSM
  • HygenX25 fits most competitive educational and consumer headphones with similar ear cushion sizes, check outer diameter for exact fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews