Deluxe Headset with Gooseneck Mic and In-Line Volume Control plus TRRS Plug
- Mfr # SCG-AMV
- Zoro # G703717547
Key Features
Specifications
Details
- MFR #
- SCG-AMV
- Zoro #
- G703717547
- UPC #
- 681181620500
- Country of Origin
- China
- Features
- Padded Headband, Swivel Mechanism, Washable
- Color
- Light Blue
- Connectivity Technology
- Wired
- Impedance
- 32 Ohm
- Host Interface
- Mini-phone (3.5mm)
- Microphone Design
- Boom
- Item
- Headset
- Frequency Response
- 20 Hz to 20 kHz
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
- Earpiece Design
- Over-the-head
Dimensions
- Cable Length
- 4 ft
- Driver Size
- 1.57 in
Description
Deluxe Over-Ear Headset with Gooseneck Mic and In-Line Volume Control
The HamiltonBuhl SCG-AMV headset with gooseneck microphone is the perfect accessory for any of your tablets Chromebooks smart phones or almost any mobile device.
The SCG-AMV features over-ear noise-reducing swivel ear-cup design; soft washable and replaceable leatherette ear pads and soft padded headband.
With its easy to mark light blue color our exclusive 6' Dura-Cord œ a chew-resistant PVC-sleeved braided cord for long-term durability and reliability and its own anti-lice bag œ heavy-duty write-on moisture resistant reclosable bag œ this fatigue-free headset is ideal for use in and out of the classroom and excellent for testing!
Optional Accessories (not included):
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.