Zoro Homepage

Hamilton Electronics LCP - 24 - MS2L Lab Pack- 24 MS2L Personal Headphones in a Carry Case

  • Mfr # LCP/24/MS2L

  • Zoro # G504133324


product price: $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCP/24/MS2L
Zoro #
G504133324
UPC #
681181320400
Country of Origin
China

Description

Hamilton Electronics presents a 24 pack of Hamilton MS2L Personal Headphones with leatherette ear pads. This lab pack comes in a durable lockable carrying case (lock not included).

Lab Pack Includes:

• (24) Hamilton MS2L Personal Headsets with leatherette ear pads
• (24) 1/4" Headphone Adapters
• (1) Lockable carrying case (lock not included)

Headphone Description:

Hamilton Electronics MS2L - Super affordable personal educational headphone featuring leatherette ear pads and Hamlton's exclusive patented ASM & #153; automatic stereo/mono technology. ASM & #153; allows these headphones can be safely used with virtually all school audio equipment. Never longer worry about mismatching headphones between different sources and damaging ears or equipment. No switches to set or special plug adapters to change - the headphone knows if it is plugged into a stereo or mono system and automatically adjusts! Operates in 1/8 inch
stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes.

Built with kid's health and safety in mind, these are the first headphones designed to combat the spread of head lice in schools. Each headphone comes in its own heavy-duty, write-on, reclosable bag. When sealed in the bag, lice is killed in 24-48 hours without the use of chemicals.

Headphone Specifications:

• Operates in 1/8 inch stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes
• Leatherette ear pads
• Impedance: 170 Ohms
• Frequency response: 18-20k Hz
• Cord: 2 meters
• Speaker drivers: 40mm Cobalt magnet type
• Weight: 5 Ounces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.