Zoro Homepage

Hamilton Electronics PRM100 Primo Stereo Headphones - Blue

  • Mfr # PRM100

  • Zoro # G104133786


product price: $31.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM100
Zoro #
G104133786
UPC #
681181624010
Country of Origin
China

Description

Primo headphones are uniquely designed to provide the perfect blend of all of these. Noise-reducing earcups allow students to clearly hear their lessons, and protect from unnecessary and distracting ambient noise as well.

Features
  • Chew and kink-resistant
  • Washable Leatherette Ear Cushions
Specifications
  • Color: Blue
  • Headband: ABS plastic
  • Speaker Drivers: 30 mm
  • Impedance: 32 ohm
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.