Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton Electronics PRM100R Primo Stereo Headphones - Red

  • Mfr # PRM100R

  • Zoro # G704133704


product price: $26.25
/ea

Key Features

Impedance
32 Ohm
Mount Type
Ear-cup
Height
6.3"
Features
Rugged, Ambient Noise, Noise Reduction, DuraCord, Knot-resistant Cord, Kink Resistant Cord
Earpiece Design
Over-the-head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM100R
Zoro #
G704133704
UPC #
681181624027
Country of Origin
China

Dimensions

Height
6.3"
Width
5.9"
Cable Length
5 ft
Depth
2.6"
Driver Size
1.18"

Details

Impedance
32 Ohm
Mount Type
Ear-cup
Features
Rugged, Ambient Noise, Noise Reduction, DuraCord, Knot-resistant Cord, Kink Resistant Cord
Earpiece Design
Over-the-head
Minimum Frequency Response
50 Hz
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Maximum Frequency
20 kHz
Item
Headphone
Earpiece Type
Binaural
Ear Cushion Material
Leatherette
Connectivity Technology
Wired
Color
Red
Durability
Chew Resistant, Moisture Resistant

Description

Primo headphones are uniquely designed to provide the perfect blend of all of these. Noise-reducing earcups allow students to clearly hear their lessons, and protect from unnecessary and distracting ambient noise as well.

Features
  • Chew and kink-resistant
  • Washable Leatherette Ear Cushions
Specifications
  • Color: Red
  • Headband: ABS plastic
  • Speaker Drivers: 30 mm
  • Impedance: 32 ohm
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.