Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HamiltonBuhl ANI-KIT Steam Education for Animation Studio Kit

  • Mfr # ANI-KIT

  • Zoro # G004133671


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Includes
(1) 5MP Digital Webcam
Cable Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANI-KIT
Zoro #
G004133671
UPC #
681181624461
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Item
Video Production Kit
Material
ABS Plastic
Includes
(1) 5MP Digital Webcam

Description

HB animation studio kit, "students as producers can be found in everything from gardening to media production, game design and programming. It provides engaging opportunities to teach digital literacy, citizenship and creator’s rights. Teaching kids multimedia skills develops their critical thinking, problem solving, communication, and collaboration capabilities and demystifies media and it technologies.

This is where HB animation studio kit from hamiltonbuhl comes in. - The simple and easy to use animate it! Software has an intuitive interface with stunningly powerful features that will have your students creating stop-motion animations in no time! The animation studio kit includes a 10x digital zoom 5mp goosneck webcam with anon-slip base and animate it! Stop motion animation software, developed by the award winning makers of "wallace & gromit." Almost any topic can be made more interesting using stop motion animation, and students will learn from this exciting teaching technique.

Features
  • Use the software to take images using a usb webcam to create animation
  • Add an audio clip from your music library or record directly from the included webcam microphone
  • Add 2D shapes to animations or as a masking tool
  • Import both still images and video to use as a background in animations
  • Add the movie feel with titles, subtitles and credits
  • Set up the camera and use the time lapse setting to record action over a long period of time
  • Whether using a windows or mac computer, animate it
Specifications
  • Lens Focus: 8 cm
  • Frame Rate: 30 FPS
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.