HamiltonBuhl FV-BLK TRRS Headset with In-Line Microphone; Black

  • Mfr # FV-BLK

  • Zoro # G703768167


product price: $35.59
/ea

Key Features

Cable Length
5 ft
Color
Black
Frequency Response
20 kHz
Application
Classroom, Computer, Gaming Device, Home, Smartphone, Tablet, TV
Features
Kink Resistant Cord, Voice Assistant, In-Line Controller, Mute Button, Knot-resistant Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-BLK
Zoro #
G703768167
UPC #
681181624041
Country of Origin
China

Dimensions

Cable Length
5 ft
Driver Size
1.57 in
Width
6.5 in
Height
2.8 in
Depth
7.5 in

Details

Color
Black
Frequency Response
20 kHz
Application
Classroom, Computer, Gaming Device, Home, Smartphone, Tablet, TV
Features
Kink Resistant Cord, Voice Assistant, In-Line Controller, Mute Button, Knot-resistant Cord
Connectivity Technology
Wired
Microphone Design
On-cable
Integrated Microphone
Yes
Sound Mode
Stereo
Compatibility
iPods, Itouches, MP3 Players, iPhones, iPads, eReaders, PCs, Macs, CD Players, Stereos
Series
FV
Earpiece Type
Binaural
Item
Headset
Earpiece Design
Over-the-head
Host Interface
Mini-phone (3.5mm)
Impedance
32 Ohm
Minimum Frequency Response
50 Hz
Mount Type
Ear-cup
Product Type
Headset

Description

Cool for school headsets with in-line microphone - the hamiltonbuhl fv line of headsets are cool for school! The latest design has a sleek appearance and offers rugged durability for everyday use. Kids and adults will be proud to sport our newest mid-sized headset to use with their tablet, computer, mobile device, almost anything. The fv series features compatibility with the latest technology by including a 3.5 mm TRRS plug, in-line microphone and 5' braided cord. Ideal for classroom, individual use and testing.

Features
  • In-line microphone
  • 5' Straight, braided cord
  • 180° Angle with 3.5 mm TRRS stereo plug
Compatible with:
  • iPods, iTouches, MP3 players
  • iPhones, cell phones
  • iPads, tablets, eReaders
  • PCs and Macs
  • CD players, stereos, TVs
  • Most gaming systems
Specifications
  • Color: Black
  • Speaker Drivers: 40 mm
  • Frequency response: 50-20,000 Hz
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.