Zoro Homepage

HamiltonBuhl M8BK1 Motiv8 TRS Classroom Headphone with in-Line Volume Control

  • Mfr # M8BK1

  • Zoro # G904134013


product price: $46.39
/ea

Key Features

Cable Length
5 ft
Features
Adjustable Headband, Comfortable, In-Line Volume Control, Lightweight; Chew Resistant
Corded/Wireless
Corded
Frequency Response
50 Hz to 20 kHz
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8BK1
Zoro #
G904134013
UPC #
681181627073
Country of Origin
China

Dimensions

Cable Length
5 ft
Driver Size
1.57 in

Details

Item
Headphone
Features
Adjustable Headband, Comfortable, In-Line Volume Control, Lightweight; Chew Resistant
Corded/Wireless
Corded
Frequency Response
50 Hz to 20 kHz
Host Interface
Mini-phone (3.5mm)
Earpiece Design
On-ear
Ear Cushion Material
Leatherette
Sound Mode
Stereo
Impedance
32 Ohm
Earpiece Type
Binaural

Description

Motiv8 are lightweight, on-ear headphones featuring an adjustable, padded headband. Motiv8 headphones have in-line volume control and deliver superior sound quality, ideal for all educational environments.

The Motiv8 headphone series includes our exclusive Dura-Cord the chew and kink-resistant, PVC-jacketed nylon cord. Featuring a padded, adjustable headband, these stylish headphones deliver superior sound quality with soft, leatherette ear cushions designed for long-term comfort.

Features
  • Motiv8 TRS Classroom Headphone with In-Line Volume Control
  • Personal Multimedia Headphone With In-Line Volume Control
  • The 120° angled, slim-barrel plug ensures an easy fit on devices with thicker covers
  • 40mm Speaker Drivers
  • In-Line Volume Control
  • TRS plug can be used in any 3.5mm audio jack
  • 5’ Dura-Cord
  • Adjustable, Leatherette Padded Headband
  • Comfortable Leatherette Ear Cushions
  • Prop 65 Compliant
Specifications
  • Frequency Response: 50-20,000 Hz
  • Impedance: 32
  • Dimension: 3" x 7.5" x 7"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.