
HamiltonBuhl Primo Series Panda Stereo Headphones, 100PK
Mfr # PRM100P-100
Zoro # G711993261
product price: $1,264.99
/pk 100, $12.65/ea
Free Shipping & Returns
Key Features
Cable Length
5 ft
Features
Rugged, Kink Resistant Cord, Knot-resistant Cord, Ambient Noise, Noise Reduction, Braided Cable, DuraCord
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Earpiece Design
On-ear, Over-the-head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM100P-100
Zoro #
G711993261
UPC #
681181628544
Country of Origin
China
Dimensions
Cable Length
5 ft
Driver Size
1.18"
Details
Item
Earphone
Features
Rugged, Kink Resistant Cord, Knot-resistant Cord, Ambient Noise, Noise Reduction, Braided Cable, DuraCord
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Earpiece Design
On-ear, Over-the-head
Green Environmental Attribute
Environmentally Friendly
Max. Frequency Response
20 kHz
Ear Cushion Material
Leatherette
Application
Tablet, Classroom, Library, Smartphone, PC, Student
Impedance
32 Ohm
Earpiece Type
Binaural
Sound Mode
Stereo
Min. Frequency Response
50 Hz
Environmentally Friendly
Yes
Mount Type
Ear-cup
Connectivity Technology
Wired
Durability
Chew Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.