
HamiltonBuhl Primo Series Tiger Stereo Headphones, 100PK
Mfr # PRM100T-100
Zoro # G411993288
product price: $1,261.99
/pk 100, $12.62/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Cable Length
5 ft
Features
Knot-resistant Cord, Ambient Noise, Noise Reduction, Braided Cable, Kink Resistant Cord, DuraCord, Rugged
Corded/Wireless
Corded
Earpiece Design
On-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM100T-100
Zoro #
G411993288
UPC #
681181628551
Country of Origin
China
Dimensions
Cable Length
5 ft
Driver Size
1.18"
Details
Color
Multicolor
Item
Headphone
Features
Knot-resistant Cord, Ambient Noise, Noise Reduction, Braided Cable, Kink Resistant Cord, DuraCord, Rugged
Corded/Wireless
Corded
Earpiece Design
On-ear
Host Interface
Mini-phone (3.5mm)
Application
Tablet, Library, Classroom, Lab, PC, Student, Smartphone
Sound Mode
Stereo
Max. Frequency Response
20 kHz
Impedance
32 Ohm
Min. Frequency Response
50 Hz
Earpiece Type
Binaural
Age Group
Child
Ear Cushion Material
Leatherette
Durability
Chew Resistant
Mount Type
Ear-cup
Connectivity Technology
Wired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.