Zoro Homepage

HamiltonBuhl STM1BK Smart-Trek Mini Headphone with In-Line Volume Control & 3.5mm TRS Plug

  • Mfr # STM1BK

  • Zoro # G904133979


product price: $26.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM1BK
Zoro #
G904133979
UPC #
681181627356
Country of Origin
China

Description

The durable and sleek Smart-Trek Mini headphones are versatile and compatible with a wide variety of technologies. Designed to stand up to the K-12 environment, Smart-Trek headphones are built to last.

Smart-Trek school headphones feature a durable and comfortable design, so teachers can have headphones that will function for years, and students can wear the headphones for an extended period of time. Its adjustable headband snaps easily into place to fit students of all ages.

The ear cups are made with high-quality leatherette ear cushions that are easy to clean, durable, and provide excellent noise-isolation. Smart-Trek Mini headphones feature the trusted, Dura-Cord - the chew, kink and knot-resistant, PVC-jacketed, braided nylon cord.

Features
  • 120° 3.5mm TRS
  • Stereo with In-Line Volume Control
  • Leatherette Ear Cushions
  • Padded/Plastic Headband
  • 5' Dura-Cord
  • Prop 65 Compliant
Compatible With:
  • IPods, iTouches, MP3 players
  • IPhones (up to iPhone 6)
  • IPads (up to 9.7-inch iPad Pro 1st Gen), tablets, eReaders
  • PCs and Macs
  • CD players, stereos, TVs
  • Most gaming systems
Specifications
  • Color: Black/Silver
  • Speaker Drivers: 40mm
  • Frequency Response: 50-20000hz
  • Sensitivity: 105dB ±4dB
  • Impedance: 32 Ohm
  • Size: 3.5mm
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.