Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HamiltonBuhl WEBCAM 720P HD SuperFlix Webcam

  • Mfr # WEBCAM

  • Zoro # G003768270


product price: $30.35
/ea

Key Features

Resolution
5MP
Device Supported
Computer
Power Source
USB
Cable Length
4 ft
Max. Video Resolution
1080 x 720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEBCAM
Zoro #
G003768270
UPC #
681181625383
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Item
Webcam
Resolution
5MP
Device Supported
Computer
Power Source
USB
Max. Video Resolution
1080 x 720
Image Sensor Type
CMOS
Host Interface
USB 2.0
Microphone
Yes
Max. Frame Rate
30 fps
Mounting Type
Stand
Effective Resolution
5 Megapixel

Description

The HamiltonBuhl SuperFlix 720p HD Webcam with Gooseneck Stand features a microphone and a suction-type base. The bendable gooseneck allows for positioning in almost any direction. The internal microphone provides an excellent voice pick-up and clear recordings. Versatile and easy-to-use, this webcam boasts 5 million pixel registration and has a 30mm to infinity focal range. Easy Plug & Play setup supports both Mac and PC.

Features
  • Bendable arm allows for optimal positioning
  • Internal microphone
  • Suction type base
  • Infrared light for shooting at night and in low light areas
  • System Windows XP, XP2, Vista, Win 7, Win 8, Win 10 and Mac OSx
Specifications
  • Light: 1x IR LED
  • Shutter Button: Easy Capture
  • Sensor: 5MP CMOS
  • Maximum Resolution: 1080 x 720p
  • Interface Type: USB 2.0 high speed
  • Focal Range: 30 mm Infinity
  • Image Format: BMP, JPEG, PNG
  • Video Format: AVI, WMV
  • Working Temperature: Minus 10 deg to 40 deg
  • Materials: ABS plastic
  • Cable length: 4 ft.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.