HDV17-MIC External Microphone for Camcorders & SLR Cameras
- Mfr # HDV17-MIC
- Zoro # G303768420
product price:
$
54.15
/ea
Key Features
Frequency Response
16 kHz
Application
Camera, Recording
Impedance
200 Ohm
Host Interface
Mini-phone
Microphone Sensitivity
-45 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDV17-MIC
- Zoro #
- G303768420
- UPC #
- 681181627370
- Country of Origin
- China
Details
- Frequency Response
- 16 kHz
- Application
- Camera, Recording
- Impedance
- 200 Ohm
- Host Interface
- Mini-phone
- Item
- Microphone
- Microphone Sensitivity
- -45 dB
- Sound Mode
- Mono
- Connectivity Technology
- Wired
- Polar Pattern
- Super-cardioid
- Product Type
- Microphone
- Minimum Frequency Response
- 50 Hz
Description
The HDV17-MIC is designed to improve your sound recording quality. It is designed to fit camcorders and SLR cameras and is easily installed. It has a built-in, high performance, super-cardioid pickup with dual-head technology for long pickup distances (approximately 12 feet), wide frequency responses, and high quality sound.
Features- NCR Noise Reduction Technology
- External +20dB Sensitivity Enhancement Switch to adapt to different sound intensity pickups
- Low Power Indicator
- Monomer: Electrostatic Capacitor Head
- Pointing Feature: Super Heart Pointing
- Frequency Response: 50Hz-16KHz
- Sensitivity Enhancement: +20dB ±2dB
- Sensitivity: -45dB ±3dB (0dB=1V/Pa @1KHz)
- Equivalent Noise Level: 24dB (A)
- Maximum Sound Pressure Level: 130dB (THD=1.5% @1KHz)
- Output Impedance: 200O ±30% @1KHz
- Channel: Mono
- Voltage: "AAA" 1.5V Alkaline battery
- Power Consumption: = 5mA (typical)
- Battery Life: Approx. 60 hours with new battery
- Weight: 0.5 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.