HX19CSWH HygenX Universal Cleaning Kit
- Mfr # HX19CSWH
- Zoro # G303891487
Key Features
Specifications
Details
- MFR #
- HX19CSWH
- Zoro #
- G303891487
- UPC #
- 681181623099
- Country of Origin
- China
- Item
- Cleaning Cloth & Solution
- Number of Sheets
- Twenty
- Material
- Microfiber
- Cleaning Cloth Style
- Microfiber
- Weight
- 0.10 oz
- Package Type
- Spray Bottle
- Application
- Multipurpose
- Features
- Non-toxic, Scratch Resistant, Streak-free, Non-flammable
Dimensions
- Size
- 6x6
Description
Hygenx Universal Cleaning Kit HamiltonBuhl’s Hygenx Universal Cleaning Kit is the ultimate, multi-purpose cleaning solution ideal for all digital screens, grimy cell phones, monitors full of fingerprints, cameras, eyeglasses and more! Free of any harsh chemicals or fumes, the Hygenx Universal Cleaning Kit is the safer choice for you, your students, your office, your home and the environment. The Hygenx Universal Cleaning Kit our specially-engineered Microfiber Towel ensuring everything you clean is left safe to handle, scratch-free, streak-free and sparkling in seconds. Use it over and over, with complete confidence on any of your sensitive electronic devices, equipment or personal items.
Features- One 8 oz. Refillable Spray Bottle
- Twenty 6"x6" Microfiber Towels
- Proprietary formula free of harsh chemicals or fumes
- Non Toxic
- Non Flammable
- All digital screens Plasma, LCD, 3D, HD, and Flat Screen TVs and Monitors
- Laptops, computers, mobile devices, tablets and other personal electronics
- Camcorders, camera, high-end camera lenses and digital picture frames
- Smartphones, jewelry, diamonds, watches and eyeglasses
- Auto and aircraft instrument panels
- Dimension: 1.25" H x 2.5"W x 7.5" L
- Weight: 0.10 oz
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.