HYGENX SANITARY DISPOSABLE GOOSENECK MICROPHONE COVERS WITH VELCRO STRAP - 1,000 COVERS
- Mfr # XMICGN-1K
- Zoro # G203768414
Key Features
Specifications
Product Information
- MFR #
- XMICGN-1K
- Zoro #
- G203768414
- UPC #
- 681181627646
- Country of Origin
- China
Dimensions
- Diameter
- 0.8 in
- Length
- 6.3 in
Details
- Material
- Polyester
- Includes
- Sanitary Microphone Cover, Velcro Strap
- Color
- Black
- Item
- Sanitary Microphone Cover
- Product Type
- Sanitary Microphone Cover
Description
HygenX disposable sanitary gooseneck microphone covers are the must-have, handy accessory for speakers in any and all shared environments. Keeping proper hygiene is more important now than ever, and these disposable, sanitary covers are an easy way to keep lecturers, professors, performers, TV anchors, drive-thru fast food workers, bank tellers, call centers, restaurant hosts/hostesses, airline employees and so many others, protected. Made with hypoallergenic, latex-free black polyester with special weave design, the HygenX disposable, sanitary gooseneck microphone covers are sleek, unobtrusive and help halt the spread of germs and bacteria, yet amazingly, have little to no impact on sound quality! And, they are each individually-wrapped for even better protection. Simply place the cover over the microphone, tighten with the cloth hook and eye tab, and you're all set, ensuring peace of mind and cleanliness! HygenX disposable gooseneck microphone covers come in a 100-piece bulk bag or a 1,000 piece (10 bags XMICGN-100).
Features- Fits majority of gooseneck microphones (Check outer diameter for exact fit)
- cloth hook and eye closure
- 1000 covers
- Color: Black
- Material: Hypoallergenic polyester weave
- Sleeve Size: 2.75" x 1.2"
- Overall size: 6.25"L x 0.8" dia.
- Weight: 3.3 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.