HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50

  • Mfr # HygenX45

  • Zoro # G5632743


product price:  $21.99
/pk 50, $0.44/ea

Key Features

Color
White
Material
hypoallergenic polyester weave
Features
Hypoallergenic, Padded, Stretchable, Disposable
Recommended Grade
PK+
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HygenX45
Zoro #
G5632743
UPC #
681181610020
Country of Origin
China

Dimensions

Diameter
3.8"

Details

Color
White
Material
hypoallergenic polyester weave
Features
Hypoallergenic, Padded, Stretchable, Disposable
Recommended Grade
PK+
Recommended Age
4+ Years
Product Type
Protective Cover
Compatibility

Description

HygenX Disposable Headphone Covers are the must have accessory for headphones and headsets in any shared environments:
Education: Listening centers, computer labs, media centers, testing centers
Business: Call centers, drive through operators, recording studios, display and demo headphones, trade shows, group presentations, helicopter tours
Healthcare: Patients and visitors, MRI headphones
Work-site: Hearing protection devices
Keeping proper hygiene is more important now than ever and these disposable, sanitary covers are an easy way to keep your students, customers or patients clean and protected. With its hypoallergenic material and special weave design, you'll enjoy full sound quality, comfort and protection. Simply stretch the cover over the headphone ear cups and you're all set. Ensuring peace of mind and cleanliness when it comes to shared headphones is that easy!
For added convenience, HygenX disposable covers come in unique "tissue box" style packaging for easy storage and distribution.
Fits all HamltonBuhl over-ear/deluxe headphones and headsets including: CL-LED HA7, CL-7V HA7M, HA-31 KIDS-SC7V, HA5USB MG51-USB, HA5USBSM SC-7V, HA-66M, TLX-44S, HA-66USBSM W900-MULTI, Plus most competitive educational and consumer headphones with similar ear cushion sizes. Check outer diameter for exact fit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.