Zoro Homepage
This item is Discontinued.
Hamiltonbuhl HygenX Vray and V-Claw Kit HXRAY-CLAW

HygenX Vray and V-Claw Kit (Discontinued)

  • Mfr # HXRAY-CLAW
  • Zoro # G700695282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXRAY-CLAW
Zoro #
G700695282
UPC #
681181627592
Country of Origin
United States

Description

The Vray High-Intensity Cordless UV-C Sanitizer is now available as a kit that includes the V-Claw holder. With the popularity of Vray and the wide range of surfaces it sanitizes, the V-Claw holder has become a huge in-demand accessory – easily holds Vray over items to be sanitized, without having to hold the unit yourself!
Hygenx-Vray
Easily, quickly and safely clean and sanitize all objects and surfaces with HygenX Vray, with UV-C light that kills 99.9% of bacteria on everyday items, used and shared, in today's classrooms, offices and homes.
Lightweight and cordless, Vray is designed for easy portability and features a rechargeable battery. Capable of hands-free and portable operation, Vray can be used to clean anywhere and anything in a classroom, home or office, even large toys, keyboards, instrument panels, touchscreens, etc.
A patented safety sensor is activated as the unit is turned on, and Vray turns off automatically when the unit is tilted 30° in either direction, to prevent exposure to skin and eyes, and ensures exposure only to the intended sanitation target. There is also an option to turn off the safe mode to allow sanitization of odd shaped and larger objects.
V-Claw
The V-Claw is an exclusive, specially-designed holder for use with the HygenX Vray Sanitizer. Hold the Vray in the position you want over items to be sanitized, without having to hold the unit yourself.
The V-Claw makes it easy for Vray to sanitize keyboards, laptops, door handles, VR goggles, headphones, odd-shaped and bulky items, and more. Plus, as a bonus, we are including a smaller clamp to hold your smaller items, too! The V-Claw with its two clamps holds everything from mobile devices, cameras, camcorders and more. Just put a device in the claw and position the arm where you want – the flexible and sturdy claw easily moves to where you want to put it. V-Claw's base is a handy C-clamp to conveniently attach it to a desktop, table, shelf, counter or door.
The gooseneck arm allows for convenient positioning and long enough to put into a sturdy "S" shape, to hold heavier Items. It has a wide range-of-motion, is lightweight and portable. The V-Claw will be your new, go-to helper!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.