Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IS NOW PRODUCING FLEX-PHONES HEADSETS-THE SAME GREAT CONSTRUCTION A

  • Mfr # KFX2U-BLU

  • Zoro # G114907858


product price: $44.59
/ea

Key Features

Color
Blue
Cable Length
4 ft
Features
BPA Free, Flexible, DuraCord, Knot-resistant Cord, Comfortable, Kink Resistant Cord, Padded Headband, Reinforced
Corded/Wireless
Corded
Height
6.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFX2U-BLU
Zoro #
G114907858
UPC #
681181627721
Country of Origin
China

Dimensions

Cable Length
4 ft
Height
6.9"
Width
6.8"
Length
2.8 in
Driver Size
1.18"
Depth
2.8"

Details

Color
Blue
Item
Headset
Features
BPA Free, Flexible, DuraCord, Knot-resistant Cord, Comfortable, Kink Resistant Cord, Padded Headband, Reinforced
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Host Interface
USB 2.0
Application
Home
Detachable Microphone
No
Earpiece Design
On-ear
Sound Mode
Stereo
Microphone Design
Boom
Earpiece Type
Binaural
Integrated Microphone
Yes
Microphone Technology
Noise Cancelling, Omni-directional, Noise Reduction
Impedance
32 Ohm
Connectivity Technology
Wired
Durability
Moisture Resistant, Chew Resistant
Mount Type
Ear-cup

Description

HAMILTONBUHL IS NOW PRODUCING FLEX-PHONES HEADSETS-THE SAME GREAT CONSTRUCTION A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.