
IS NOW PRODUCING FLEX-PHONES HEADSETS - THE SAME GREAT CONSTRUCTION
Mfr # KFX2-BLK
Zoro # G114907865
product price: $32.95
/eaKey Features
Cable Length
4 ft
Features
Comfortable, Kink Resistant Cord, Dura Braid Cord, Braided Cable, Flexible, Knot-resistant Cord, Durable, BPA Free, Reinforced; Chew Resistant
Corded/Wireless
Corded
Min. Frequency Response
20 Hz
Microphone Design
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFX2-BLK
Zoro #
G114907865
UPC #
681181627813
Country of Origin
China
Dimensions
Cable Length
4 ft
Driver Size
1.18 in
Details
Color
Black
Item
Headset
Features
Comfortable, Kink Resistant Cord, Dura Braid Cord, Braided Cable, Flexible, Knot-resistant Cord, Durable, BPA Free, Reinforced; Chew Resistant
Corded/Wireless
Corded
Min. Frequency Response
20 Hz
Microphone Design
Boom
Ear Cushion Material
Leatherette
Host Interface
Mini-phone (3.5mm)
Integrated Microphone
Yes
Microphone Technology
Omni-directional
Detachable Microphone
No
Impedance
32 Ohm
Earpiece Design
Over-the-head
Sound Mode
Stereo
Max. Frequency Response
20 kHz
Earpiece Type
Binaural
Description
HAMILTONBUHL IS NOW PRODUCING FLEX-PHONES HEADSETS - THE SAME GREAT CONSTRUCTION
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.