Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KHA2K8SCV 8User Kids Listening Center

  • Mfr # KHA2/K8SCV

  • Zoro # G916326147


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Impedance
32 Ohm
Earpiece Design
Over-the-head
Durability
Chew Resistant
Driver Size
1.18"
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHA2/K8SCV
Zoro #
G916326147
UPC #
-
Country of Origin
China

Dimensions

Driver Size
1.18"
Cable Length
6 ft

Details

Impedance
32 Ohm
Earpiece Design
Over-the-head
Item
Headphone
Durability
Chew Resistant
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Minimum Frequency Response
20 Hz
Maximum Frequency
20 kHz
Connectivity Technology
Wired
Earpiece Type
Binaural
Includes
Kids-HA2 Personal Headphones - Blue, 1 x Kids-JBP8SV jackbox with 8 headphone stations - Blue
Color
Blue
Features
Adjustable Headband, In-Line Volume Control, Comfortable

Description

The KHA2/K8SV 8-User Kids Listening Center from Hamilton is an 8-user listening center designed for use by children. The set includes 8 pairs of Kids-HA2 headphones and an 8-user jackbox. The headphones provide great sound quality in a size that's made especially for kids. The adjustable headbands and foam earpads provide great comfort. Each headphone cable has a standard 3.5mm mini plug with a 1/4in adapter for wide compatibility. Each pair of headphones has its own heavy-duty, write-on storage bag. The bags will kill head lice within 24-48 hours without the use of chemicals. The included jackbox has 3.5mm and 1/4in plugs, allowing it to connect to virtually any audio source. It has 8 individual 1/4in headphone jacks, so you can connect the included headphones. Individual volume controls allow listeners to customize their listening experience without affecting others. This system includes the following items: 8 x Kids-HA2 Headphones, 1 x KIDS-JBP8SV Jackbox. Headphones: The bright blue color is easy to see, fun for kids, and allows the headphones to be written on for labeling. Each heavy-duty resealable bag can be labeled with a student's name. When sealed, the bag kills lice in 24-48 hours without the use of chemicals. The headphones are specially sized for kids, and have an adjustable headband for a snug fit. Comfortable foam earpads provide lasting comfort for long-term listening. Large 40mm cobalt magnet drivers provide great sound quality. The single-sided cable reduces snags and tangles. Exclusive patented ASM technology provides automatic detection of mono and stereo sources so you can connect to any system without worry. The 3.5mm mini plug and 1/4in adapter provide wide compatibility with a variety of devices. The headphones can operate in stereo or mono mode with either connector. Jackbox: There are 8 individual 1/4in headphone jacks, each with its own volume control. The built-in Y-cable has both 1/4in and 3.5mm mini plugs for connecting to a wide variety of audio sources. Works with mono and stereo audio sources. 8 Pairs of Kids-HA2 Headphones. KIDS-JBP8SV 8-User Jackbox. Colorful Design. Individual Volume Controls. Individual Storage Bags.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.