Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIDS ON-EAR STEREO HEADPHONE

  • Mfr # KIDS-HA2

  • Zoro # G814908803


product price: $13.29
/ea

Key Features

Color
Blue
Cable Length
5 ft
Features
Braided Cable, Rugged, Comfortable, Durable, Robust, Tangle-free Cable, Lightweight
Width
2"
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIDS-HA2
Zoro #
G814908803
UPC #
681181320165
Country of Origin
China

Dimensions

Cable Length
5 ft
Width
2"
Length
6 in
Height
6"
Driver Size
1.18"
Depth
6"

Details

Color
Blue
Item
Headphone
Features
Braided Cable, Rugged, Comfortable, Durable, Robust, Tangle-free Cable, Lightweight
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Application
School, CD Player, Gaming Device, Computer, Smartphone, TV, Tablet, Classroom
Min. Frequency Response
20 Hz
Sound Mode
Stereo, Mono
Ear Cushion Material
Foam
Earpiece Type
Binaural
Impedance
32 Ohm
Max. Frequency Response
20 kHz
Earpiece Design
Over-the-ear
Frequency Response
20 Hz to 20 kHz
Durability
Moisture Resistant
Mount Type
Ear-cup
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.