MACH-1 Multimedia USB Headset - Steel Reinforced Gooseneck Mic and In-Line Volume

  • Mfr # M1USB

  • Zoro # G211755826


product price: $25.99
/ea

Key Features

Cable Length
5 ft
Color
Silver, Black
Features
Kink Resistant Cord, DuraCord, Adjustable Headband, In-Line Volume Control, Durable, Rugged, Lightweight, Reinforced, Comfortable, Knot-resistant Cord, Robust; Moisture Resistant, Chew Resistant
Includes
(1) Personal USB Headset
Material
Foam, Electronics, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1USB
Zoro #
G211755826
UPC #
681181623570
Country of Origin
China

Dimensions

Cable Length
5 ft
Driver Size
1.57 in

Details

Color
Silver, Black
Features
Kink Resistant Cord, DuraCord, Adjustable Headband, In-Line Volume Control, Durable, Rugged, Lightweight, Reinforced, Comfortable, Knot-resistant Cord, Robust; Moisture Resistant, Chew Resistant
Includes
(1) Personal USB Headset
Material
Foam, Electronics, Steel
Item
Headset
Application
Classroom
Recommended Grade
Grade K+
Recommended Age
4+ years
Integrated Microphone
Yes
Earpiece Type
Binaural
Min. Frequency Response
50 Hz
Ear Cushion Material
Leatherette
Microphone Technology
Omni-directional, Noise Cancelling
Connectivity Technology
Wired
Host Interface
USB
Max. Frequency Response
20 kHz
Microphone Design
Boom
Detachable Microphone
No
Impedance
32 Ohm
Earpiece Design
On-ear

Description

Multimedia USB Stereo HeadsetMACH-1 is the new ruggedly built, yet stylish, robust yet lightweight multimedia USB headset from HamiltonBuhl that will connect to any device with a USB port, whether PC or Mac!Featuring soft leatherette ear cushions, an omnidirectional noise-canceling steel-reinforced microphone, in-line volume control, adjustable headband and excellent, high quality sound, MACH-1 is designed for all-day comfort and easy compact storage.The ideal companion for ever growing technology in the classrooms, this multimedia USB headset is the high quality, durable yet comfortable accessory each student needs to get the most out of their high tech lessons.Plus, each MACH-1 Multimedia USB Headset comes with our exclusive Dura-Cord chew, kink and knot-resistant, PVC, jacketed, braided cord, and the Anti-Lice storage bag heavy-duty, write-on, moisture-resistant, reclosable bag that kills lice within 24-48 hours.Loaded with sought-after features, MACH-1 is the perfect device for everyday classroom use and testing!


  • •Headset Specifications:
  • •Cushions: Soft Leatherette
  • •Design: Personal, on-ear
  • •Color: Silver/Black
  • •Speaker drivers: 40mm
  • •Frequency response: 50-20,000Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.