Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Production Studio Kit Content Creation Tools 1

  • Mfr # MPSK-CT1

  • Zoro # G315718260


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Electronics, Metal, Foam'
Color
Multi-color
Includes
Magnetic Board, 30 Magnets, 10 Fairy Tale Character Cards
Recommended Grade
Grade 3+
Size
19"x14"x12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSK-CT1
Zoro #
G315718260
UPC #
681181628346
Country of Origin
China

Dimensions

Size
19"x14"x12"

Details

Material
Plastic, Electronics, Metal, Foam'
Color
Multi-color
Includes
Magnetic Board, 30 Magnets, 10 Fairy Tale Character Cards
Recommended Grade
Grade 3+
Recommended Age
8+ years

Description

Media Production Studio Kit Content Creation Tools #1Students love the opportunity to create video content that can emulate their favorite YouTubers. Students in English classes can create how-to videos. Students in math classes can "unbox" a new concept or solution. In social studies or science, students can create review-style videos where they analyze also pretty high on Bloom's Taxonomy popular events, locations, and cultures, or famous figures, inventions, and ideals.Finding ways to have students as content creators in school builds valuable life and career skills that will likely serve them well in their future.Content Creation Toolkit #1 provides the value, versatility, functionality and unrivaled durability you need to produce high quality, professional studio results!Media Production Studio Kit Content Creation Tools #1 Includes:On-Air Podcast Kit PCAST4:1 USB Omnidirectional/Cardioid Podcasting Microphone with Desktop Stand: This portable USB Type-C Multi-functional Microphone provides the versatility and flexibility needed to do quality broadcasts, from nearly any location, with clear, rich sound. Compatible with Windows or Mac.1 Round Microphone Windscreen/Pop Filter: Provides noise-protection, helping you get better audio recordings. The 360 flexible gooseneck arm allows precise positioning and the swivel mount is easy to install.1 Folding Sound Isolation Shield: Makes clean, controlled, and noise-free recordings, reducing unwanted room noise. Compact, portable, lightweight, foldable design. Includes stand and base for the Isolation Shield.Backlight And Lavalier Microphone Set BLITE-MICThis 10" LED Ring Light features an extendable stand base, lavalier microphone and dual phone holders for Live Stream/Makeup/ YouTube Video/TikTok compatible with all phones.Designed to maximize the clarity and visibility of your subject, it is ideal for portable, office, school and/or studio use. The stand is sturdy and easily adjusted, and the lavalier microphone delivers quality sound for all needs!


  • Students love the opportunity to create video content that can emulate their favorite YouTubers.
  • Students in English classes can create how-to videos. Students in math classes can unbox a new concept or solution.
  • Finding ways to have students as content creators in school builds valuable life and career skills that will likely serve them well in their future.
  • Content Creation Toolkit #1 provides the value, versatility, functionality and unrivaled durability you need to produce high quality, professional studio results!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.