
Motiv8 TRRS Classroom Headset with Gooseneck Mic and In-line Volume Control
Mfr # M8BK2
Zoro # G811755790
product price: $20.15
/eaKey Features
Cable Length
5 ft
Color
Black
Features
DuraCord, Reinforced, Padded Headband, Comfortable, In-Line Volume Control, Durable, Lightweight, Kink Resistant Cord, Knot-resistant Cord, Adjustable Headband; Chew Resistant
Includes
(1) Headset
Material
Plastic, Electronics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8BK2
Zoro #
G811755790
UPC #
681181627080
Country of Origin
China
Dimensions
Cable Length
5 ft
Driver Size
1.57 in
Details
Color
Black
Features
DuraCord, Reinforced, Padded Headband, Comfortable, In-Line Volume Control, Durable, Lightweight, Kink Resistant Cord, Knot-resistant Cord, Adjustable Headband; Chew Resistant
Includes
(1) Headset
Material
Plastic, Electronics
Item
Headset
Application
Portable Electronics
Recommended Age
4+ years
Recommended Grade
Grade K+
Max. Frequency Response
20 kHz
Integrated Microphone
Yes
Earpiece Type
Binaural
Ear Cushion Material
Leatherette
Connectivity Technology
Wired
Microphone Technology
Omni-directional
Detachable Microphone
No
Sound Mode
Stereo
Microphone Design
Boom
Impedance
32 Ohm
Earpiece Design
Over-the-head
Min. Frequency Response
50 Hz
Description
Personal Multimedia Headset With In-Line Volume ControlMotiv8 are lightweight, on-ear headsets featuring an adjustable padded headband. These headsets include a durable steel-reinforced goose-neck microphone for maximum versatility.Motiv8 headsets feature in-line volume controls and deliver superior sound quality ideal for all educational environments.The 120 Deg angled, slim-barrel plug ensures an easy fit on devices with thicker covers.The Motiv8 headset includes our exclusive Dura-Cord - the chew and kink resistant PVC jacketed nylon cord.Featuring a padded, adjustable headband and gooseneck microphone for maximum versatility, these stylish headsets deliver superior sound quality with soft, leatherette ear cushions designed for long-term comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.