Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motiv8 TRS Classroom Headphone with In-line Volume Control

  • Mfr # M8BK1

  • Zoro # G811799855


product price: $18.99
/ea

Key Features

Material
Plastic, Electronics
Includes
(1) Headphone
Recommended Age
4+ years
Recommended Grade
Grade K+
Impedance
32 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8BK1
Zoro #
G811799855
UPC #
681181627073
Country of Origin
China

Dimensions

Driver Size
1.57"
Cable Length
5 ft

Details

Color
Black
Material
Plastic, Electronics
Includes
(1) Headphone
Recommended Age
4+ years
Recommended Grade
Grade K+
Impedance
32 Ohm
Earpiece Type
Binaural
Maximum Frequency
20 kHz
Sound Mode
Stereo
Item
Headphone
Durability
Chew Resistant
Host Interface
Mini-phone (3.5mm)
Minimum Frequency Response
50 Hz
Features
Adjustable Headband, In-Line Volume Control, Comfortable, Lightweight
Earpiece Design
On-ear
Ear Cushion Material
Leatherette
Mount Type
Ear-cup
Connectivity Technology
Wired

Description

Personal Multimedia Headphone With In-Line Volume ControlMotiv8 are lightweight, on-ear headphones featuring an adjustable, padded headband. Motiv8 headphones have in-line volume control and deliver superior sound quality, ideal for all educational environments.The 120 Deg angled, slim-barrel plug ensures an easy fit on devices with thicker covers.The Motiv8 headphone series includes our exclusive Dura-Cord - the chew and kink-resistant, PVC-jacketed nylon cord. Featuring a padded, adjustable headband, these stylish headphones deliver superior sound quality with soft, leatherette ear cushions designed for long-term comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.